missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phase Separating Paper, Grade: 902

Product Code. 11784033 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric):
70 mm
125 mm
150 mm
185 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11784033 125 mm Pack of 100
11794033 150 mm Pack of 100
11704043 185 mm Pack of 100
11715485 70 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11784033
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Used for the separation of aqueous solutions from organic solutions

  • Hydrophobic, with silicone impregnated paper
  • Organic phase permeates filter whereas aqueous phase, solids components are retained
  • Usable as disposable separating funnel
  • Density of organic phase has no influence on separating process

Specifications

Basis Weight 85 g/m2
Certifications/Compliance DIN 53137
Material Silicone
For Use With (Application) Separating aqueous solutions from organic solutions, Usable as disposable separating funnel
Hydrophobicity Hydrophobic
Thickness (Metric) 0.17 mm
Type Phase Separating Paper
Diameter (Metric) 125 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.