missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharMed™ BPT Extension Tubing
Use this tubing for peristaltic pumps and sensitive cell cultures. Saint Gobain Performance Plastics™ PharMed™ BPT Extension Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.
£258.00
Specifications
Certifications/Compliance | USP, FDA, Resin certification (European Pharmacopoeia), NSF–51, Non-DEHP, Non-phthalate, RoHS |
---|---|
Autoclavable | Autoclavable |
Material | PharMed BPT |
Overall Length (Metric) | 30.48 m |
For Use With | MHLL Tubing |
Product Code | Brand | Diameter (Metric) Inner | Tubing Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Tubing Size | Price | Quantity & Availability | ||||
11755778
|
Masterflex™
95809-32 |
1.3 mm | 32 |
£258.00
30m |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
11997935
|
Masterflex™
95809-36 |
1.52 mm | 36 |
£258.00
30m |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
11765778
|
Masterflex™
95809-40 |
1.85 mm | 40 |
£258.00
30m |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
11947935
|
Masterflex™
95809-44 |
2.29 mm | 44 |
£258.00
30m |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
Description
- Outlasts silicone tubing in peristaltic pumps by up to 30 times
- Low particulate spallation
- Can be autoclaved repeatedly
- Withstands repeated CIP and SIP cleaning and sterilization
- Fully tested to ISO 10993 standards to facilitate validation process
- Meets USP Class VI, FDA and NSF criteria
- Diagnostic test product manufacturing
- Cell harvest and media process systems
- Vaccine manufacturing
- Bioreactor process lines
- Production filtration and fermentation
- Sterile filling
- Shear-sensitive fluid transfer
Specifications
USP, FDA, Resin certification (European Pharmacopoeia), NSF–51, Non-DEHP, Non-phthalate, RoHS | |
PharMed BPT | |
MHLL Tubing | |
1 Pack |
Autoclavable | |
30.48 m | |
-60°C | |
132°C |