Learn More
Masterflex™ PharMed™ BPT Extension Tubing
Use this tubing for peristaltic pumps and sensitive cell cultures. Saint Gobain Performance Plastics™ PharMed™ BPT Extension Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.
Brand: Masterflex™ 95809-32
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Outlasts silicone tubing in peristaltic pumps by up to 30 times
- Low particulate spallation
- Can be autoclaved repeatedly
- Withstands repeated CIP and SIP cleaning and sterilization
- Fully tested to ISO 10993 standards to facilitate validation process
- Meets USP Class VI, FDA and NSF criteria
- Diagnostic test product manufacturing
- Cell harvest and media process systems
- Vaccine manufacturing
- Bioreactor process lines
- Production filtration and fermentation
- Sterile filling
- Shear-sensitive fluid transfer
Specifications
USP, FDA, Resin certification (European Pharmacopoeia), NSF–51, Non-DEHP, Non-phthalate, RoHS | |
1.3 mm | |
30.48 m | |
-60°C | |
32 |
Autoclavable | |
PharMed BPT | |
MHLL Tubing | |
1 Pack | |
132°C |