missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Pharma Scoop
Bochem™ Pharma Scoop has a seamless, fixed handle and hanging loop.
Brand: Bochem™ 8836
Additional Details : Weight : 0.10000kg
Description
- Seamless fixed handle
- Extremly high processing
- With hanging loop
- Qualified for food
Specifications
200 mL | |
Foodsafe | |
Handle Loop | |
75 mm |
Stainless Steel (18/10) | |
Stainless steel | |
230 mm Overall, 140 mm Scoop |