missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH/PT100 pH Electrode

Product Code. 11749738 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
22 mm
Unit Size:
Each

Product Code. 11749738

This item requires a price update prior to being ordered.

Request a Price for this item here.

This maintenance-free pH electrode with 3/4 in. thread MNPT features double ceramic junction that is insensitive to pollution.

  • Maintenance-free pH electrode with 3/4 in. thread MNPT for mounting in line up to 7 bar and 100 ° C
  • Body in Kynar for better chemical resistance with double ceramic junction insensitive to pollution
  • PT100 temperature sensor integrated
  • Supplied with 3 m cable and BNC connector

Specifications

Description pH electrode with 3/4 in. thread MNPT for mounting in line up to 7 bar and 100 ° C
Diameter (Metric) 22 mm
Includes BNC connector
For Use With (Equipment) PT100 electrode
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.