missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH Electrode with Screw

Product Code. 11896304 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
24 mm
Unit Size:
Each

Product Code. 11896304

Please to purchase this item. Need a web account? Register with us today!

Supplied with 3 m cable and BNC plug, this maintenance-free pH electrode with 1/2 in. MNPT plug is ideal for measuring special swimming pool water.

  • Maintenance-free pH electrode with 1/2 in. MNPT thread for mounting
  • Direct on driving
  • Max. 6 bar
  • Electrode special pool water
  • Pt1000 temperature sensor integrated
  • Supplied with 3 m cable and BNC plug

Specifications

Connector Types BNC
Description pH Electrode with Screw
Diameter (Metric) 24 mm
Type pH Electrode
Includes 3 m cable and BNC plug
Length (Metric) 102 mm
Temperature (Metric) Range 0°C to 80°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.