missing translation for 'onlineSavingsMsg'
Learn More

WTW™ pH/Cond 3320 Multi-parameter Meter

Product Code. 15387083
Change view
Click to view available options
Includes:
Waterproof, Mini USB-B Interface, 4 x 1.5 V AA Power supply
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
15387083 Waterproof, Mini USB-B Interface, 4 x 1.5 V AA Power supply Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15387083 Supplier WTW™ Supplier No. 2EA310
  • ONLINE EXCLUSIVE PRICE
    £1180.00
    £1154.70 / Pack of 1
    Save £25.30
    2% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The pH/Cond 3320 has a robust, waterproof housing (IP67) and is equipped with a memory as well as a data logger

The pH/Cond 3320 has a robust, waterproof housing (IP67) and is equipped with a memory as well as a data logger with an adjustable interval between 1 s and 60 minutes. All entries contain GLP-supporting data, like the date, time and ID number. The modern, waterproof USB interface is used for easy and quick data transfers. It can be used almost anywhere - in process chemistry, Life Science, food and beverage industry all the way to the pharmaceutical industry (measurement of pH and conductivity according to pharmacopeia).
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (ISE) 0.000 to 999999μmol/L
Battery Type AA
Calibration Automatic/Manual
Calibration Points (pH) ±2.000 to19,999
Display Type LCD Graphic, Backlit
IP Rating IP67
Measurement Modes pH, ORP, ISE, Conductivity
Range (Conductivity) 0.000 to 1000 μS/cm
Range (mV) -2500 to 2500 mV
Range (pH) -2.000 to 19.999
Range (Salinity) 0.0 to 70.0
Range (TDS) 0 to 199.9 g/L
For Use With (Application) For pH, ORP, ISE and conductivity measurement is an all-rounder for almost every application in process chemistry, life science, food and beverages as well as pharmaceutical industry
Includes Waterproof, Mini USB-B Interface, 4 x 1.5 V AA Power supply
Inputs Two
Memory Up to 10 calibration records
Model pH/Cond 3320
Power Supply 1.5V
Product Type Multi-parameter Meter
Range (ISE) 0.000 to 999999μmol/l
TDS Factor Range 0 to 199.9g/L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.