missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITALAB™ PFA Low-Form Griffin Beakers
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
1000 mL
Height (Metric):
50 mm
59 mm
72 mm
96 mm
141 mm
Description
- Nested design to conserve bench and storage space
- Can withstand temperatures from −200° to +250°C
- Autoclavable at 121°C and easy to clean
- Superior chemical resistance and excellent long-term stability
Specifications
Color | Transparent |
Capacity (Metric) | 50 mL |
Material | PFA |
For Use With (Application) | For Volume Measurement |
Height (Metric) | 59 mm |
Quantity | 1/Pk. |
Temperature (Metric) Max. Operating | +250°C |
Type | Measuring Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'