missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Perfluoroalkoxy construction
- Easy-to-read and resistant-to-wear molded graduations
- Autoclavable and easy to clean
- Withstands temperatures from −200° to +260°C
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | PFA |
| Height (Metric) | 50mm |
| Increments | 5mL |
| Temperature (Metric) Max. Operating | 260°C |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Scale | Molded Scale |
| Style | Low Form |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?