missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PFA Flexible Tubing
Use this tubing with BOLA Laboratory Screw Joints for a tight, vacuum suitable connection. Bohlender™ BOLA™ PFA Flexible Tubing features circular corrugations around the longitudinal axis and cylindrical tubing ends which can connect directly to fittings, stopcocks or hose connectors.
£50.67 - £297.86
Specifications
Certifications/Compliance | FDA Certified |
---|---|
Material | PFA |
Thickness (Metric) | 1 mm |
For Use With (Application) | For connections under vibrations |
Min. Operating Temperature (Metric) | -270°C |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
10089132
|
Bohlender™
S1822-64 |
10 mm | 12 mm | 2.5 m |
£155.82
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
10520924
|
Bohlender™
S1822-94 |
10 mm | 12 mm | 0.25 m |
£50.67
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
10617824
|
Bohlender™
S1822-68 |
12 mm | 14 mm | 2.5 m |
£184.44
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
10660942
|
Bohlender™
S1822-28 |
14 mm | 16 mm | 1 m |
£297.86
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||
10018004
|
Bohlender™
S1822-01 |
2 mm | 4 mm | 0.5 m |
£63.92
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
10053501
|
Bohlender™
S1822-02 |
6 mm | 8 mm | 0.5 m |
£69.43
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
10777522
|
Bohlender™
S1822-04 |
8 mm | 10 mm | 0.5 m |
£165.36
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
Description
- Flexible to highly flexible corrugated tubing
- Tight bending radius causes little cross-section reduction
- Non-porous
- Translucent
Specifications
FDA Certified | |
1 mm | |
-270°C | |
Transparent | |
260°C |
PFA | |
For connections under vibrations | |
1 Pack | |
Flexible |