missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PFA Flexible Tubing

Product Code. 10089132
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
6 mm
8 mm
10 mm
12 mm
14 mm
Diameter (Metric) Outer:
4 mm
8 mm
10 mm
12 mm
14 mm
16 mm
Overall Length (Metric):
0.25 m
0.5 m
1 m
2.5 m
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) unitSize
10089132 10 mm 12 mm 2.5 m Each
10520924 10 mm 12 mm 0.25 m Each
10617824 12 mm 14 mm 2.5 m Each
10660942 14 mm 16 mm 1 m Each
10018004 2 mm 4 mm 0.5 m Each
10053501 6 mm 8 mm 0.5 m Each
10777522 8 mm 10 mm 0.5 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10089132 Supplier Bohlender™ Supplier No. S182264
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing with BOLA Laboratory Screw Joints for a tight, vacuum suitable connection. Bohlender™ BOLA™ PFA Flexible Tubing features circular corrugations around the longitudinal axis and cylindrical tubing ends which can connect directly to fittings, stopcocks or hose connectors.

  • Flexible to highly flexible corrugated tubing
  • Tight bending radius causes little cross-section reduction
  • Non-porous
  • Translucent

Specifications

Certifications/Compliance FDA Certified
Diameter (Metric) Inner 10 mm
Material PFA
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 2.5 m
Thickness (Metric) 1 mm
For Use With (Application) For connections under vibrations
Min. Operating Temperature (Metric) -270°C
Packaging Quantity 1 Pack
Color Transparent
Flexibility Flexible
Maximum Pressure 2 bar
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.