missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wire Petri Dish Holder

Product Code. 12683476 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Petri Dishes (100 mm)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
12683476 Petri Dishes (100 mm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12683476

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Constructed of epoxy-coated steel wire.. Fisherbrand™ Wire Petri Dish Holder accommodates up to 6 culture dishes 100mm in diameter.

  • Holds up to 6 x 100mm Petri Dishes
  • Epoxy-coated steel wire
  • Measures 127 x 86 x 107mm
  • Autoclavable

Specifications

Autoclavable Autoclavable
Holds Petri Dishes (100 mm)
Material Epoxy Coated Steel
Positions Up to 6
For Use With (Equipment) 100mm dia. petri dishes
Quantity 1 Each
Dimensions (L x W x H) 127 x 86 x 107mm
Length (Metric) 127 mm
Product Type Petri Dish Holder
Height (Metric) 107 mm
Width (Metric) 86 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.