missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ PES MicroKos™ Filter Modules
Spectrum Labs™ PES MicroKos™ Filter Modules are single-use, hollow fiber filters designed for tangential flow filtration.
£110.00
Specifications
Diameter (Metric) | Housing OD: 4.6 mm |
---|---|
Includes | Inlet/Outlet Ports: Male Luer-Lok, Side Port: Female Luer-Lok |
Length (Metric) | Total Length: 23cm, Effective Length: 20cm |
Material | PES |
Pore Size | 0.2 μm |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
12437071
|
Spectrum Labs™
C02-P20U-05-N |
Fiber ID: 0.5mm, Housing ID: 3.1mm, Inlet/Retentate ID: 3mm, Side Port ID: 4.3mm |
£110.00
Each Qty Price Break Available |
Log in to see stock. |
12457071
|
Spectrum Labs™
C02-P20U-10-N |
Fiber ID: 1.0mm, Housing ID: 4.6mm, Inlet/Retentate ID: 3mm, Side Port ID: 4.3mm |
£110.00
Each |
Log in to see stock. |
Description
- Designed for tangential flow filtration of small volumes ranging from 1mL to 100mL
- Single-use MicroKros™ hollow fiber filters are the first efficient and practical tangential flow filtration device for characterizing a process for scale-up or filtration of small volumes in a laboratory setting.
- MicroKros™ are available with MLL x FLL connections and 1 Effective Length
Specifications
Housing OD: 4.6 mm | |
Total Length: 23cm, Effective Length: 20cm | |
0.2 μm | |
Non-sterile |
Inlet/Outlet Ports: Male Luer-Lok, Side Port: Female Luer-Lok | |
PES | |
Hollow Fiber Filtration Module |