missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ PES MicroKos™ Filter Modules
Spectrum Labs™ PES MicroKos™ Filter Modules are single-use, hollow fiber filters designed for tangential flow filtration.
Brand: Spectrum Labs™ C02-P20U-10-N
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Designed for tangential flow filtration of small volumes ranging from 1mL to 100mL
- Single-use MicroKros™ hollow fiber filters are the first efficient and practical tangential flow filtration device for characterizing a process for scale-up or filtration of small volumes in a laboratory setting.
- MicroKros™ are available with MLL x FLL connections and 1 Effective Length
Specifications
PES | |
Non-sterile | |
Hollow Fiber Filtration Module | |
Housing OD: 4.6 mm |
0.2 μm | |
Inlet/Outlet Ports: Male Luer-Lok, Side Port: Female Luer-Lok | |
Total Length: 23cm, Effective Length: 20cm | |
Fiber ID: 1.0mm, Housing ID: 4.6mm, Inlet/Retentate ID: 3mm, Side Port ID: 4.3mm |