missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Permabond™ SE-54-HKW GC Capillary Column

Product Code. 10174601 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
25 m
50 m
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10174601 25 m Each
10596331 50 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10174601 Supplier Macherey-Nagel™ Supplier No. 723945.25
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Permabond™ SE-54-HKW
USP Type G36
For Use With (Application) Volatile Halogenated Hydrocarbons Analysis
Temperature Range 300°C to 320°C
Film Thickness 1.8 μm
Length (Metric) 25 m
Packing Material Permabond™ SE-54-HKW
Quantity 1 Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.