missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Permabond™ SE-30 GC Capillary Column

Product Code. 10338641 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
25 m
50 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10338641 25 m 0.25 mm 0.25 μm Each
10032941 50 m 0.32 mm 0.5 μm Each
10600922 50 m 0.25 mm 0.25 μm Each
10134751 25 m 0.32 mm 0.25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10338641 Supplier Macherey-Nagel™ Supplier No. 723052.25
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.4 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.25 mm
Stationary Phase Permabond™ SE-30
USP Type G2
For Use With (Application) Gas Chromatography (GC)
Temperature Range 300°C to 320°C
Film Thickness 0.25 μm
Length (Metric) 25 m
Packing Material Permabond™ SE-30
Quantity 1 Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.