missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Permabond™ FFAP GC Capillary Column

Product Code. 10338021 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
20 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
Unit Size:
Each
Pack of 10
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10338021 30 m 0.32 mm 0.5 μm Each
10786122 10 m 0.1 mm 0.1 μm Each
10601112 10 m 0.25 mm 0.25 μm Pack of 10
10586501 10 m 0.1 mm 0.25 μm Each
10033011 10 m 0.32 mm 0.35 μm Each
10348641 10 m 0.32 mm 0.5 μm Each
10398301 10 m 0.53 mm 1 μm Each
10236801 20 m 0.1 mm 0.1 μm Each
10698801 25 m 0.25 mm 0.1 μm Each
10368541 25 m 0.25 mm 0.25 μm Each
10440512 25 m 0.32 mm 0.1 μm Each
10556341 25 m 0.32 mm 0.25 μm Each
10318641 25 m 0.32 mm 0.35 μm Each
10576861 25 m 0.32 mm 0.5 μm Each
10727472 25 m 0.53 mm 1 μm Each
10479931 30 m 0.25 mm 0.25 μm Each
10469741 30 m 0.32 mm 0.25 μm Each
10023011 50 m 0.25 mm 0.25 μm Each
10796122 50 m 0.25 mm 0.1 μm Each
10708242 50 m 0.32 mm 0.25 μm Each
10092851 50 m 0.32 mm 0.35 μm Each
10348211 50 m 0.32 mm 0.1 μm Each
10065841 50 m 0.32 mm 0.5 μm Each
10072961 50 m 0.53 mm 1 μm Each
10216611 60 m 0.25 mm 0.25 μm Each
10718242 60 m 0.32 mm 0.25 μm Each
10348021 60 m 0.32 mm 0.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
This item is not returnable. View return policy
Product Code. 10338021 Supplier Macherey-Nagel™ Supplier No. 723344.30
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Permabond™ FFAP
USP Type G25, G35
For Use With (Application) Free Carboxylic Acids Analysis, Free Carboxylic Acids
Temperature Range 220°C to 240°C
Film Thickness 0.5 μm
Length (Metric) 30 m
Packing Material Permabond™ FFAP
Quantity 1 Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.