missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Recommended for solvent analysis and alcohols in gas chromatography, and suitable for use with aqueous solutions.
- Columns feature 0.1mm inner diameter, 0.4mm outer diameter, film thickness of 0.1μm, and length of 10m
- Maximum temperature:
- 220°C in long-term isothermal operations
- 240°C in short isotherms in a temperature program
- Similar phases: OPTIMA™ WAX, DB-Wax, Supelcowax, HP‑Wax, HP-INNOWAX, Rtx‑Wax, CP-Wax 52 CB, Stabilwax, 007-CW, BP20, AT-Wax, ZB-Wax
Specifications
Specifications
| Max. Temperature | 220°C (long term), 240°C (in temperature program) |
| Diameter (Metric) | 0.4 mm |
| Functionality/Interaction Type | Polar phase |
| Type | GC Capillary Column |
| Diameter (Metric) Inner | 0.1 mm |
| Stationary Phase | Permabond™ CW 20 M |
| USP Type | G16 |
| For Use With (Application) | Aqueous Solutions Analysis, Aqueous Solutions |
| Film Thickness | 0.1 μm |
| Length (Metric) | 10 m |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?