missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.32mm ID

Product Code. 10082901 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
30 m
50 m
60 m
Film Thickness:
0.25 μm
0.35 μm
0.5 μm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Film Thickness unitSize
10082901 50 m 0.5 μm Each
10480122 10 m 0.35 μm Each
10506681 25 m 0.35 μm Each
10755932 50 m 0.35 μm Each
10716512 10 m 0.5 μm Each
10378111 25 m 0.5 μm Each
10266941 30 m 0.5 μm Each
10002921 60 m 0.5 μm Each
10757662 10 m 0.25 μm Each
10757852 25 m 0.25 μm Each
10002981 30 m 0.25 μm Each
10546341 50 m 0.25 μm Each
10682703 60 m 0.25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10082901 Supplier Macherey-Nagel™ Supplier No. 723296.50
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use in gas chromatography. Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.32mm ID are composed of 20,000 Da polyethylene glycol. These polar phase columns are recommended for solvent analysis and alcohols, and are suitable for use with aqueous solutions.

Recommended for solvent analysis and alcohols in gas chromatography, and suitable for use with aqueous solutions.

  • Columns feature 0.32mm inner diameter and 0.5mm outer diameter, with film options of 0.25μm, 0.35μm and 0.50μm thickness
  • Available in a variety of lengths: 10m, 25m, 30m, 50mm and 60m
  • Maximum temperature:
    • 220°C in long-term isothermal operations
    • 240°C in short isotherms in a temperature program
  • Similar phases: OPTIMA™ WAX, DB-Wax, Supelcowax, HP‑Wax, HP-INNOWAX, Rtx‑Wax, CP-Wax 52 CB, Stabilwax, 007-CW, BP20, AT-Wax, ZB-Wax

Specifications

Max. Temperature 220°C (long term), 240°C (in temperature program)
Diameter (Metric) 0.5 mm
Functionality/Interaction Type Polar phase
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Permabond™ CW 20 M
USP Type G16
For Use With (Application) Aqueous Solutions Analysis, Aqueous Solutions
Film Thickness 0.5 μm
Length (Metric) 50 m
Packing Material Poly(ethylene glycol)
Quantity 1 Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.