missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.53mm ID

Designed for use in gas chromatography. Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.53mm ID are composed of 20,000 Da polyethylene glycol. These polar phase columns are recommended for solvent analysis and alcohols, and are suitable for use with aqueous solutions.

Brand:  Macherey-Nagel™ 723517.10

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10726512

  • £292.00 / Each
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

Recommended for solvent analysis and alcohols in gas chromatography, and suitable for use with aqueous solutions.

  • Columns feature 0.53mm inner diameter and 0.8mm outer diameter
  • Film options are available in thicknesses of 0.50μm, 1.00μm and 2.00μm
  • Available in a variety of lengths: 10m, 25m and 30m
  • Maximum temperature:
    • 200°C in long-term isothermal operations
    • 220°C in short isotherms in a temperature program
  • Similar phases: OPTIMA™ WAX, DB-Wax, Supelcowax, HP‑Wax, HP-INNOWAX, Rtx‑Wax, CP-Wax 52 CB, Stabilwax, 007-CW, BP20, AT-Wax, ZB-Wax
Specifications

Specifications

0.53 mm
GC Capillary Column
Polar phase
200°C (long term), 220°C (in temperature program)
2 μm
Poly(ethylene glycol)
G16
0.8 mm
Permabond™ CW 20 M
Gas Chromatography (GC), Aqueous Solutions
10 m
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers