missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.53mm ID
Designed for use in gas chromatography. Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.53mm ID are composed of 20,000 Da polyethylene glycol. These polar phase columns are recommended for solvent analysis and alcohols, and are suitable for use with aqueous solutions.
£292.00 - £630.00
Specifications
Diameter (Metric) | 0.8 mm |
---|---|
Diameter (Metric) Inner | 0.53 mm |
Stationary Phase | Permabond™ CW 20 M |
USP Type | G16 |
Functionality/Interaction Type | Polar phase |
Product Code | Brand | Length (Metric) | Film Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Film Thickness | Price | Quantity & Availability | ||||
10688801
|
Macherey-Nagel™
723515.10 |
10 m | 0.5 μm |
£292.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10246801
|
Macherey-Nagel™
723515.25 |
25 m | 0.5 μm |
£630.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10726512
|
Macherey-Nagel™
723517.10 |
10 m | 2 μm |
£292.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10736512
|
Macherey-Nagel™
723517.25 |
25 m | 2 μm |
£630.00
Pack of 25 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10491082
|
Macherey-Nagel™
723517.30 |
30 m | 2 μm |
£630.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10164891
|
Macherey-Nagel™
723549.10 |
10 m | 1 μm |
£292.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10296271
|
Macherey-Nagel™
723549.25 |
25 m | 1 μm |
£630.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10256321
|
Macherey-Nagel™
723549.30 |
30 m | 1 μm |
£630.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
Description
Recommended for solvent analysis and alcohols in gas chromatography, and suitable for use with aqueous solutions.
- Columns feature 0.53mm inner diameter and 0.8mm outer diameter
- Film options are available in thicknesses of 0.50μm, 1.00μm and 2.00μm
- Available in a variety of lengths: 10m, 25m and 30m
- Maximum temperature:
- 200°C in long-term isothermal operations
- 220°C in short isotherms in a temperature program
- Similar phases: OPTIMA™ WAX, DB-Wax, Supelcowax, HP‑Wax, HP-INNOWAX, Rtx‑Wax, CP-Wax 52 CB, Stabilwax, 007-CW, BP20, AT-Wax, ZB-Wax
Spécification
0.8 mm | |
Permabond™ CW 20 M | |
Polar phase | |
200°C (long term), 220°C (in temperature program) | |
1 Each |
0.53 mm | |
G16 | |
GC Capillary Column | |
Poly(ethylene glycol) |