missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.53mm ID

Product Code. 10688801 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
30 m
Film Thickness:
0.5 μm
1 μm
2 μm
Unit Size:
Each
Pack of 25
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Film Thickness unitSize
10688801 10 m 0.5 μm Each
10246801 25 m 0.5 μm Each
10726512 10 m 2 μm Each
10736512 25 m 2 μm Pack of 25
10491082 30 m 2 μm Each
10164891 10 m 1 μm Each
10296271 25 m 1 μm Each
10256321 30 m 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10688801 Supplier Macherey-Nagel™ Supplier No. 723515.10
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use in gas chromatography. Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.53mm ID are composed of 20,000 Da polyethylene glycol. These polar phase columns are recommended for solvent analysis and alcohols, and are suitable for use with aqueous solutions.

Recommended for solvent analysis and alcohols in gas chromatography, and suitable for use with aqueous solutions.

  • Columns feature 0.53mm inner diameter and 0.8mm outer diameter
  • Film options are available in thicknesses of 0.50μm, 1.00μm and 2.00μm
  • Available in a variety of lengths: 10m, 25m and 30m
  • Maximum temperature:
    • 200°C in long-term isothermal operations
    • 220°C in short isotherms in a temperature program
  • Similar phases: OPTIMA™ WAX, DB-Wax, Supelcowax, HP‑Wax, HP-INNOWAX, Rtx‑Wax, CP-Wax 52 CB, Stabilwax, 007-CW, BP20, AT-Wax, ZB-Wax

Specifications

Max. Temperature 200°C (long term), 220°C (in temperature program)
Diameter (Metric) 0.8 mm
Functionality/Interaction Type Polar phase
Type GC Capillary Column
Diameter (Metric) Inner 0.53 mm
Stationary Phase Permabond™ CW 20 M
USP Type G16
For Use With (Application) Aqueous Solutions Analysis, Aqueous Solutions
Film Thickness 0.5 μm
Length (Metric) 10 m
Packing Material Poly(ethylene glycol)
Quantity 1 Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.