missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Variable Speed Peristaltic Pump System

Product Code. 11719779
Click to view available options
Flow Rate:
2.8 to 280 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11719779

Brand: Masterflex™ 7792710

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Purge tubing before or after pumping and pump fluid in either direction. Masterflex™ L/S™ Variable Speed Peristaltic Pump Systems feature splash resistant, stackable ABS plastic housing.

Digital display with drive unit, L/S multichannel pump system and pack of 4 Tygon Lab two stop tube sets 90-260V 50/60Hz 216mm x 254mm x 216mm 1 to 100rpm, flow rate 0.06 to 480mL/min Masterflex

Specifications

Control Variable-Speed Digital
Amperage 1.8 A at 115 V, 1.2 A at 230 V
Motor Speed 1 to 100 rpm
Flow Rate 2.8 to 280 mL/min.
Frequency 50/60 Hz
Overall Height (English) 8.5 in.
Overall Height (Metric) 21.59 cm
Overall Length (English) 13.75 in.
Overall Length (Metric) 34.9 cm
Overall Width (English) 8.3 in.
Overall Width (Metric) 21.08 cm
Enclosure Rating IP33
No. of Stages 4 Channels
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.