missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Perforated Crate 500 x 300 x 200 mm

Product Code. 16646072
Click to view available options
Color:
Gray
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16646072

Brand: Gilac™ G182021

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stacking Perforated Crate. Ideal for storing all products requiring air circulation.

  • Stacking perforated crate
  • Ideal for storing all products requiring air circulation
  • Highly resistant for intensive use

Specifications

Type Perforated Crate
Material HDPE
Color White
Shape Rectangular
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Certifications/Compliance Food Contact Certified
Style Stackable
Length (English) 19.7 in.
Length (Metric) 500 mm
Width (English) 11.8 in.
Width (Metric) 300 mm
Height (English) 7.9 in.
Height (Metric) 200 mm
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.