missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Penetration Electrodes

Product Code. 11850980 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
8 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11850980 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11850980
Only null left
Add to basket
Add to basket

Featuring a longer life than a conventional electrode, this gel electrolyte electrode is ideal for meat, cheese, fruit, bread dough.

  • Gel electrolyte electrode for meat, cheese, fruit, paste, bread
  • Longer life than a conventional electrode

Specifications

Description Penetrating gel electrolyte electrode
Diameter (Metric) 8 mm
Type Penetration Electrode
Length (Metric) 120 mm
Material Gel
pH Range 2 to 13
Temperature (Metric) Range 0°C to 60°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.