missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ MultiVisor™ System Mesh Visor
Click to view available options
Lens Material: Steel
Description
- Steel mesh visor with a matte finish for extremely harsh working environments
- Mesh: 1.8 x 1.8 mm
- 35% Light reduction
- Mesh Visors are designed to fit 3M™ Hard Hats
- All mesh visors are tested and approved under the European Standard EN 371 and meet the requirements for increased robustness (S marking)
Specifications
Certifications/Compliance | CE Approved, EN 1731 |
Product Type | Mesh Visor |
For Use With (Application) | Forestry |
Frame Color | Black |
Lens Material | Steel |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'