missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PE-HD Storage Bottles, With Tap

Product Code. p-8015680
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
Unit Size:
Each

Product Code. 10478232

Brand: VITLAB™ 81660

Please to purchase this item. Need a web account? Register with us today!

Store liquid or solid samples securely. VITLAB™ PE-HD Storage Bottles feature a secure screw-cap lid and stable carrying handles for easy handling. Options include wide-mouth bottles for easy filling and tapped bottles for convenient dispensing of liquids.

Durable transparent bottles made with high-density polyethylene (HDPE). With or without a polypropylene tap in a variety of capacities and mouth sizes.
  • HDPE is characterized by a large strength-to-density ratio
  • Transparent bottles allow for easy identification of contents
  • Features a secure screw cap to protect the contents, even when the bottle is knocked over
  • Stable carrying handles (two handles on the 25 and 50L sizes) ensure easy handling
  • Available with easily-operated taps with a 3⁄4 in. pipe fitting for easy dispensing
  • Wide-mouth bottles available for easy filling, especially of powder and paste-like substances

Specifications

Capacity (Metric) 5 L
Color Transparent
For Use With (Application) Storing Liquids.
Includes Tap, carrying handle, screw cap
Material HDPE
No. per Pack 1Pack
Product Line Storage Bottles, PE-HD, With Tap
Thread Size (Metric) 62.5mm
Mouth Narrow
Height (Metric) 345 mm
Product Type Jug with Handle
Closure Material Polypropylene
Diameter (Metric) 170 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.