missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ PC 610 NT Chemistry Pumping Unit

Product Code. 11960032 Shop All Vacuubrand Products
Click to view available options
Flow Rate:
2/2.2 CFM
This item is not returnable. View return policy

Product Code. 11960032

Brand: VACUUBRAND™ 20737102

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Chemistry pumping units of the PC 600 series are well-proven for vacuum generation and control for many evaporation processes. The basic pump is the three-stage chemistry diaphragm pump MD 4C NT which meets high vacuum requirements for most high boiling solvents. Typical applications are rotary evaporators and vacuum drying ovens. The pumping unit is equipped with a vacuum controller CVC 3000 with solenoid valve for electronic vacuum control. The exhaust vapor condenser is outstandingly efficient and compact. It provides near-100-percent recovery of solvents, for economical recycling and environmental protection.
  • Easily operated vacuum controller CVC 3000 with clear text menus, with integrated venting valve
  • Exceptionally high performance even at low vacuum
  • Excellent ultimate vacuum even with gas ballast
  • Chemistry design flow control valve with large cross section for unrestricted performance
  • Excellent environmental friendliness due to efficient solvent recovery
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast)
Horsepower 0.34 hp
Includes UK Plug
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 419 x 243 x 444 mm
Model PC 610 NT
Noise Level 45 dB(A)
Temperature (Metric) Storage -10°C to +60°C
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 2/2.2 CFM
Frequency 50/60 Hz
Overall Height (Metric) 444.5 mm
Overall Length (Metric) 419.1 mm
Overall Width (Metric) 243.84 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 4
Temperature (English) Min 50°F
Applications Rotary Evaporation
Oil Type Oil-Free
No. of Stages 3
Maximum Pressure 16 psi
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.