missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ PC 3004 VARIO™ EK Chemistry Pumping Unit
Shop All Vacuubrand Products
Click to view available options
Electrical Requirements:
200/230 V 50/60 Hz
Unit Size:
Each
Description
- Fully automatic evaporation control on the push of a button
- A well-proven choice for evaporation of large amounts of solvents
- The separator at the inlet, made of glass with protective coating, retains particles and liquid droplets
- The waste vapor condenser at the outlet enables near-100% solvent recovery, efficient recycling and active environmental protection
- The on-demand motor speed control results in unsurpassed lifetimes of service parts such as diaphragms
- Environmentally friendly
- Short process times due to high pumping speed and zero-fluctuation (hysteresis-free) vacuum control
- Automatic adaptation of the vacuum level throughout the process for high process reliability and unattended operation
Specifications
Specifications
| Max. Vacuum | 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) |
| Horsepower | 0.77 hp |
| Includes | Manual |
| Motor Speed | 30 to 2400 rpm |
| Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV, UL 61010A 61010-1:2012 |
| Electrical Requirements | 200/230 V 50/60 Hz |
| Material | Fluoroplastic (Case) |
| Noise Level | 43 dB(A) |
| Temperature (English) Max. | 104°F |
| Flow Rate | 2.7 CFM |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction