Learn More
Buerkle™ Palette Knife Spatula, Stainless Steel
The Palette knife spatula stainless steel is suitable for applying or distributing viscous media such as pastes and creams, or for spreading them smoothly. The laboratory spatula is suitable for use in chemical and pharmaceutical applications.
Brand: Buerkle™ 5386-0010
Additional Details : Weight : 0.06000kg
Description
- Stainless steel (1.4301)
- Manufactured from a single piece
- With no edges or crevices, makes cleaning easier and prevents product residue and cleaning agents from accumulating
- Very sturdy, sturdy handle fits comfortably in the hand
- For applying or distributing viscous media such as pastes and creams, or for spreading them smoothly
- With long, narrow, high-gloss polished blade that facilitates precise work
- Suitable for use in chemical and pharmaceutical applications
Specifications
1 | |
Spatula | |
Material certificate | |
Food | |
7.87 in. | |
21 mm | |
200 x 21 mm | |
Stainless Steel (4301) |
Autoclavable | |
Silver | |
Spatula | |
Silver | |
0.83 in. | |
Stainless Steel (1.4301) | |
Stainless Steel (1.4301) | |
200 mm |