missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ PAL Autosampler Syringes with 50 mm Fixed Cone Tip Needle
Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. SGE PAL Autosampler Syringes with 50 mm Fixed Cone Tip Needle are used for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers.
£57.80 - £105.00
Specifications
Needle Gauge | 26 G |
---|---|
For Use With (Application) | Gas chromatography |
Product Type | Autosampler Syringe |
Needle Point Style | Cone |
For Use With (Equipment) | CTC, LEAP, CombiPAL, GC PAL |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12937506
|
SGE™
002700 |
10 μL |
£57.80
Each |
Estimated Shipment: 10-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16622602
|
SGE™
003700 |
25 μL |
£105.00
Each |
Estimated Shipment: 10-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12997506
|
SGE™
005700 |
100 μL |
£96.00
Each |
Estimated Shipment: 10-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12917516
|
SGE™
006700 |
250 μL |
£96.00
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Improved solvent resistance
- Wide temperature ranges up to 150°C
- Increased operational smoothness
- Designed specifically for the PAL
- 22 gauge needles are 0.72 mm OD
- 23 gauge needles are 0.63 mm OD
- 26 gauge needles are 0.47 mm OD
- Accuracy and Reproducibility; ±1% (dispensed volume) (±2% for 0.5 μL syringes)
- Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
- Gas tight plunger, where applicable, is made of PTFE
Specifications
26 G | |
Autosampler Syringe | |
CTC, LEAP, CombiPAL, GC PAL |
Gas chromatography | |
Cone | |
Fixed |