missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ PAL Autosampler Syringes with 50 mm Fixed Cone Tip Needle
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
250 μL
Unit Size:
Each
Description
- Improved solvent resistance
- Wide temperature ranges up to 150°C
- Increased operational smoothness
- Designed specifically for the PAL
- 22 gauge needles are 0.72 mm OD
- 23 gauge needles are 0.63 mm OD
- 26 gauge needles are 0.47 mm OD
- Accuracy and Reproducibility; ±1% (dispensed volume) (±2% for 0.5 μL syringes)
- Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
- Gas tight plunger, where applicable, is made of PTFE
Specifications
Specifications
| Description | Gas tight |
| Needle Gauge | 26 G |
| Diameter (English) Inner Needle | 0.004 in. |
| Diameter (Metric) Inner Needle | 0.11 mm |
| Diameter (English) Outer Needle | 0.018 in. |
| Diameter (Metric) Outer Needle | 0.47 mm |
| For Use With (Application) | Gas chromatography |
| Length (English) | 2 in. |
| Length (English) Needle | 1.96 in. |
| Length (Metric) | 50 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction