missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Sterile Cribbar Sample Bottles (Volume: 500mL)
Used for sampling, potability testing, pathogenic bacteria screening
Brand: Microspec™ Q1
Additional Details : Weight : 5.70000kg
Description
- For sampling, potability testing, Legionella spp, pathogenic and indicator species
- Squat bottles facilitating easy sampling from low drain points
- Features wide diameter necks for ease of sampling and pipetting
- Caps are tamper evident
- Stable on bench
- Rectangular to make most of limited storage space
- Squat Bottle for ease of sampling
- Wide neck for ease of sampling and pipetting
- Off-centre neck to aid sampling close fitting outlets
- Includes label for marking
Specifications
Yes | |
Screw | |
18mg/L when full | |
Sodium Thiosulphate | |
Disposable | |
Microbiology Sampling Bottles with Label | |
500 mL | |
Sampling | |
Polypropylene | |
500 mL | |
2.76 in. | |
4.92 in. | |
1.34 oz. |
Blue | |
Translucent | |
Room Temperature | |
Microorganisms | |
United Kingdom | |
Sterile | |
538g | |
Yes | |
84 | |
Water | |
70 mm | |
125 mm | |
38 g |