missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ OxiTop™ Control BOD Self-Check Measurement System
Providing time-saving and error-free automatic statistical evaluation.
Brand: WTW™ 208201
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Convenient operation via practical controller
- Suitable for large sample volumes - up to 100 parallel samples
- Simple allocation by automatic sample ID
- Complete package for 6 or 12 measuring points
- Successor of the OxiTop system
- Infrared interface and software-controlled functions
- Data can be transferred to a PC for evaluation via the cable AK-540/B and the communications program Achot OC
Specifications
OxiTop™ IS 6 BOD Measuring Instrument | |
5°C to 50°C | |
For self-check, 6 simultaneous measurements | |
1 Year | |
2.8 in. |
AK-540/B cable | |
±1% of value ±1 hPa | |
Controller OC 100, IS 6 inductive stirring system, 6 OxiTop™-C measuring units with IR interface, universal power supply, 6 sample bottles, 6 Rubber sleeves, 6 stirrer bars, vessel with measuring head, stirrer, software + cable, CO2 absorbent, nitrification inhibitor, overflow measuring flask, stirrer bars, stirrer bar remover, blocks of chart paper | |
70 mm | |
70 mm |