missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Oxide Ceramic Conical Tall Form Alsint Crucibles

Product Code. 10500062
Change view
Click to view available options
Capacity (Metric):
80 mL
150 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10500062 80 mL Each
10262261 150 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10500062 Supplier Haldenwanger™ Supplier No. L ALSINTTIEGEL*C/4

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Material Oxide Ceramic
Capacity (Metric) 80 mL
Diameter (Metric) Outer 50mm
Product Type Alsint Crucible
Shape Conical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.