missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ Oval PTFE Turbo Stir Bars with Rare Earth Core

Product Code. p-8008820 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
35 mm
40 mm
50 mm
64 mm
Diameter (Metric):
16 mm
20 mm
Unit Size:
Each
Pack of 5

Product Code. 16265831

Only null left
Add to basket
Add to basket

Cowie Technology™ Oval PTFE Turbo Stir Bars with Rare Earth Core use rare earth magnets to provide significantly increased magnetic strength compared to Alnico magnets.

  • Almost totally resistant to demagnetisation
  • Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Samarium-Cobalt magnet core
Dimensions (L x W x H) 35 x 16 x 16 mm
For Use With (Equipment) Round Bottom Flasks
Height (Metric) 16 mm
Diameter (Metric) 16 mm
Length (Metric) 35 mm
Material PTFE
Quantity 1/Ea.
Shape Oval
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.