missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stable, general-purpose magnetic stir bar
- Provides excellent turbulence for round-bottom flasks and containers
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core |
| For Use With (Equipment) | Round bottom flasks |
| Diameter (Metric) | 6 mm |
| Length (Metric) | 15 mm |
| Quantity | 5/Pk. |
| Shape | Oval |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?