missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Hand pump with hose, stopcock and dosing nozzle
- Compact universal pump with easy operation
- Universal plug allows use with all common containers from 30-70 mm opening diameter
- 1.5 m discharge hose, stopcock and nozzle for convenient handling
- Ideal for filling batteries
Specifications
Specifications
| Flow Rate | 5 L/min. |
| Opening Size (Metric) | 30 to 70 mm |
| Pump Tube Length | 39 to 70 cm |
| Resistance Properties | Alkalis, Detergent, Weak Acid |
| Material | Polypropylene, PVC |
| Product Type | Hand Pump |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?