Learn More
Thermo Scientific™ Orion Star™ A122 Conductivity Portable Meter
Take simple conductivity, TDS and temperature measurements with this conductivity portable meter with easy operation for basic field testing.
£548.13 - £886.30
Specifications
Accuracy (Conductivity) | 0.5% of reading ±1 digit |
---|---|
Outputs | None |
Measurement Modes | Conductivity, TDS with Temperature |
Compatible Probes | 2-cell or 4-cell conductivity sensors with built-in temperature |
Cell Constant | 0.001 to 10cm-1 |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
11621449
|
Thermo Scientific™
STARA1220 |
Orion Star A122 conductivity/TDS portable meter | Star A122 conductivity meter, 4 AA batteries, literature CD, printed quick start guide and meter test certificate |
£548.13
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11631449
|
Thermo Scientific™
STARA1225 |
Orion Star A122 conductivity/TDS portable meter kit with 2-cell conductivity sensor, solutions, meter armor and field case | Star A122 conductivity meter, 011050MD Orion 2-cell conductivity sensor, 011007 Orion 1413 µS conductivity standard, protective meter armor, hard-sided field case, 4 AA batteries, literature CD, printed quick start guide and meter test certificate |
£886.30
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Take simple, routine conductivity, total dissolved solids (TDS) and temperature measurements with the Thermo Scientific™ Orion Star™ A122 Conductivity Portable Meter. This instrument, intended for basic conductivity analysis in the field, is easy-to-use and budget-friendly. Obtain temperature compensated readings using linear option with 20°C or 25°C reference temperatures. Quickly navigate setup menus and ensure consistent calibrations using the simple keypad layout and on-screen text prompts. This waterproof meter has an IP67-rated housing for rugged protection in outdoor environments.
Thermo Scientific Orion Star A122 conductivity portable meters are a simple, economical solution for your routine outdoor sample analysis. Featuring an emphasized measure key, selectable read modes and measurement stability indicator, our basic Orion Star A122 conductivity meters are designed to deliver measurements you can trust at an affordable price.
- Measure conductivity or TDS with temperature
- Perform a one point automatic or manual calibration
- Auto-ranging conductivity values offer consistent readings across entire measurement range
- Use linear temperature compensation with 20°C or 25°C reference temperatures
- Simplified, easy-to-read display shows main measurement with temperature, stability indicator and electrode condition icon
- User-friendly operation with basic calibration text prompts
- Easily recall calibration data for procedure checks
- Non-volatile memory preserves 50 point internal data log and meter settings, even with loss of power
- Flexible power options with AA batteries or optional universal power adapter
- IP67-rated housing is waterproof for rugged field operation
- Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
- Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
0.5% of reading ±1 digit | |
Conductivity, TDS with Temperature | |
0.001 to 10cm-1 | |
1 | |
0.01 μS minimum, auto ranging up to 3 significant digits | |
20, 25°C | |
1 mg/L | |
Linear (0.02 to 9.99) | |
0.1°C (0.1°F) | |
Manual or automatic with ATC temperature probe | |
LCD | |
50 | |
Internal data point memory | |
CE, TUV 3-1, FCC Class A | |
Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003) | |
0.5 kg | |
3 Year Meter | |
Orion Star A122 Conductivity/TDS/Temperature Portable Meter | |
Smart Stability and Smart Averaging | |
English | |
5°C to 45°C (ambient) | |
4 x AA (included) |
None | |
2-cell or 4-cell conductivity sensors with built-in temperature | |
Conductivity and temperature | |
0.01 μS/cm to 200.0 mS/cm | |
Linear | |
1 to 19,999 mg/L | |
0.5% of reading ±1 digit | |
-5°C to +105°C | |
±0.1°C | |
1 point temperature offset calibration | |
Non-volatile memory preserves log and settings | |
Automatic data logging with Auto-Read measure mode; manual data logging with Continuous measure mode | |
8 pin MiniDIN (conductivity sensor with built-in temperature) | |
IP67 | |
24 x 10 x 6.5 cm (9.5 x 3.9 x 2.6 in.) | |
2 lb. | |
5 to 85%, non-condensing | |
4 AA batteries (included) or universal AC adapter (sold separately) | |
Simple with highlighted measure key, scroll and shortcut keys | |
41°F to 113°F (ambient) | |
1 | |
2000 hr. |