missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion Star™ A113 Dissolved Oxygen Benchtop Meter

Product Code. 11681439 Shop All Thermo Scientific Products
Change view
Click to view available options
Probe Type:
Not included
Polarographic DO Sensor
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Probe Type unitSize
11681439 Not included Each
11691439 Polarographic DO Sensor Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11681439 Supplier Thermo Scientific™ Supplier No. STARA1130

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Take simple, accurate dissolved oxygen and temperature measurements with this benchtop meter with easy operation for basic lab testing.

Take simple, routine dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion Star™ A113 Dissolved Oxygen Benchtop Meter. This instrument is easy-to-use and budget-friendly, designed for basic dissolved oxygen analysis in the lab. Calibrate polarographic DO probes using water-saturated air or custom value using Winkler titration. Quickly navigate setup menus and ensure consistent calibrations using the simple keypad layout and on-screen text prompts. Use the included electrode stand to easily place sensors in samples and simplify storage.

Features and Benefits

  • Automatic temperature, manual salinity input and manual barometric pressure compensation for an accurate result
  • Two calibration options to meet your requirements: water-saturated air method or a Winkler titration
  • Non-volatile memory holds up to 50 data points
  • IP54-rated housing handles splashes and can be wall-mounted if table space is unavailable
  • Accepts Thermo Scientific™ Orion™ polarographic dissolved oxygen probes
  • 3-year meter replacement warranty

Multiple Power Options

  • Universal power adapter that works with almost every AC power source
  • Alternative power source of four AA batteries (sold separately)

Easy-to-Read Backlit Display

  • Large, informative screen clearly shows the main information, including DO reading in mg/L or % saturation, temperature, meter mode and power source
  • Thermo Scientific™ AUTO-READ™ locks in the stable reading on your screen and ready indicator alerts when readings are stable, so you don't miss a reading
  • Simple button layout and onscreen messages help with calibration and setup menu choices
  • Icons provide quick updates on battery life and completed calibration status
TRUSTED_SUSTAINABILITY

Specifications

Description Orion Star A113 dissolved oxygen benchtop meter with stand
Includes Star A113 DO meter, electrode stand, universal power adapter, literature CD, printed quick start guide and meter test certificate
Barometric Pressure Correction 450 to 850mmHg, automatic with manual entry
Outputs None
Measurement Modes Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature)
Sensor Types Polarographic Dissolved Oxygen Sensor
Range (Polarographic DO) 0.00 to 20.00 mg/L
Percent Saturation Range (Polarographic DO) 0.0 to 200.0 % saturation
Resolution (Polarographic DO) 0.01, 0.1mg/L
Accuracy (Polarographic DO) ±0.2mg/L or ±2% of reading, whichever is greater
Pressure Range 450 to 850 mmHg (manual entry)
Calibration Modes Water-saturated air, manual (Winkler titration)
Temperature (Metric) Range 0.0°C to 50.0°C
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.1°C
Temperature Selection Automatic with ATC temperature probe
Temperature Probe Calibration 1 point temperature offset calibration
Display Type LCD
Memory Non-volatile memory preserves log and settings
Data Points 50
Log Function Type Automatic with Auto-Read Measure Mode, Manual with Continuous Measure Mode
Data Management Details Internal data point memory
Inputs 9 pin MiniDIN (polarographic DO sensor with built-in temperature)
Certifications/Compliance CE, TUV 3-1, FCC Class A
IP Rating IP-54
AC Adapter Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003)
Dimensions (L x W x H) 24 cm x 18 cm x 11 cm (9.5 in. x 7.1 in. x 4.3 in.)
Weight (Metric) 0.9 kg
Weight (English) 2 lb.
Relative Humidity Range 5 to 85 %, non-condensing
Warranty 3 Year Meter Warranty
Percent Saturation Range Polarographic DO 0.0 to 200.0 % saturation
Keypad Simple with highlighted measure key, scroll and shortcut keys
Languages English
Model Orion Star A113 Dissolved Oxygen/Temperature Benchtop Meter
Percent Saturation Resolution (Polarographic DO) 0.1, 1 % saturation
Percent Saturation Relative Accuracy (Polarographic DO) ±2 % saturation or ±2% of reading whichever is greater
Power Supply Universal AC adapter (included) or 4 AA batteries (sold separately)
Probe Type Not included
Channels 1
Salinity Factor 0 to 45 ppt, automatic correction using manual entry of sample salinity
Stability Smart Stability and Smart Averaging
Temperature (English) Operating 41°F to 113°F (ambient)
Temperature (Metric) Operating 5°C to 45°C (ambient)
Battery Life 2000 hours
Battery Type Four AA (sold separately)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.