Learn More
Thermo Scientific™ Orion™ 8104BN ROSS™ Combination Rugged Bulb pH Electrode
Get results three to five times more precise than those obtained with conventional electrodes with the combination rugged bulb pH electrode.
Brand: Thermo Scientific™ 8104BN
370.06 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 59
Additional Details : Weight : 1.00000kg
Description
Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8104BN ROSS™ Combination Rugged Bulb pH Electrode. This instrument provides stable readings to 0.01 pH in less than 30 seconds.
The 8104BN Ross Combination Rugged Bulb pH Electrode works in extreme cases of samples varying from one another by 50°C or more with drift less than 0.002 pH per day and minimized restandardization.- Material: glass body
- pH range: 0 to 14
- Temperature range: 0° to 100°C
- Internal reference: ROSS
- Junction: ceramic
- Dimensions: 120 × 12mm
- pH precision: 0.01
- Fill solution: 810007
- Cap diameter: 16mm
Specifications
With rugged bulb | |
Ceramic | |
0 to 14 | |
Combination Rugged Bulb pH Electrode, BNC connector | |
3M KCl | |
ROSS | |
32°F to 212°F |
BNC | |
Glass Body | |
0°C to 100°C | |
<0.002pH/day | |
Standard pH Meter, BNC connector | |
0.01 | |
16 mm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.