Learn More
Thermo Scientific™ Orion™ 8104BN ROSS™ Combination Rugged Bulb pH Electrode
Get results three to five times more precise than those obtained with conventional electrodes with the combination rugged bulb pH electrode.
£368.29 - £431.10
Specifications
Description | With rugged bulb |
---|---|
Junction | Ceramic |
Material | Glass Body |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 100°C |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
10438722
|
Thermo Scientific™
8104SC |
Screw Cap |
£368.29
Each |
In Stock
Log in to see stock. |
|||||
10054690
|
Thermo Scientific™
8104BN |
BNC |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8104BN ROSS™ Combination Rugged Bulb pH Electrode. This instrument provides stable readings to 0.01 pH in less than 30 seconds.
The 8104BN Ross Combination Rugged Bulb pH Electrode works in extreme cases of samples varying from one another by 50°C or more with drift less than 0.002 pH per day and minimized restandardization.- Material: glass body
- pH range: 0 to 14
- Temperature range: 0° to 100°C
- Internal reference: ROSS
- Junction: ceramic
- Dimensions: 120 × 12mm
- pH precision: 0.01
- Fill solution: 810007
- Cap diameter: 16mm
Specifications
With rugged bulb | |
Glass Body | |
0°C to 100°C | |
3M KCl | |
0.01 | |
16 mm |
Ceramic | |
0 to 14 | |
<0.002pH/day | |
ROSS | |
32°F to 212°F |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.