missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Original Plus White Occupational Clogs OB
ABEBA™ Original Plus White Occupational Clogs OB are washable at 30 degrees and feature a foldable heel strap and slip resistant TPU outsole.
Brand: ABEBA™ 37521/37
Additional Details : Weight : 0.70000kg
Description
- Quality, comfort, durability
- Comply to EN ISO 20347 : 2012, OB SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water and chemical microfiber
- Foldable heel strap, adjustable
- Sanitized treatment
Specifications
Stainless steel | |
Heel foldable strap | |
Microfiber | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Clogs | |
EN ISO 20347 : 2012; DIN EN 61340 |
CE EN ISO 20347 :2012, OB, A, E, FO, SRC, ESD | |
White | |
37 | |
Thermoplastic Polyurethane | |
1 Pair | |
Water |