missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Original Plus White Occupational Clogs OB
ABEBA™ Original Plus White Occupational Clogs OB are washable at 30 degrees and feature a foldable heel strap and slip resistant TPU outsole.
£48.68
Specifications
Buckle Material | Stainless steel |
---|---|
Certifications/Compliance | CE EN ISO 20347 :2012, OB, A, E, FO, SRC, ESD |
Closure Type | Heel foldable strap |
Color | White |
Material | Microfiber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16378181
|
ABEBA™
37521/36 |
36 |
£48.68
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16388181
|
ABEBA™
37521/37 |
37 |
£48.68
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16398181
|
ABEBA™
37521/38 |
38 |
£48.68
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16308191
|
ABEBA™
37521/39 |
39 |
£48.68
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16318191
|
ABEBA™
37521/40 |
40 |
£48.68
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16328191
|
ABEBA™
37521/41 |
41 |
£48.68
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16338191
|
ABEBA™
37521/42 |
42 |
£48.68
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Quality, comfort, durability
- Comply to EN ISO 20347 : 2012, OB SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water and chemical microfiber
- Foldable heel strap, adjustable
- Sanitized treatment
Specifications
Stainless steel | |
Heel foldable strap | |
Microfiber | |
Thermoplastic Polyurethane | |
1 Pair | |
Water |
CE EN ISO 20347 :2012, OB, A, E, FO, SRC, ESD | |
White | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Clogs | |
EN ISO 20347 : 2012; DIN EN 61340 |