missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ WAX GC Capillary Column

Product Code. 10439551 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
2 μm
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10439551 25 m 0.32 mm 0.5 μm Each
10296461 25 m 0.25 mm 0.25 μm Each
10184981 25 m 0.32 mm 0.25 μm Each
12482840 25 m 0.53 mm 1 μm Each
10092971 30 m 0.25 mm 0.25 μm Each
10630342 30 m 0.32 mm 0.25 μm Each
10013001 30 m 0.32 mm 0.5 μm Each
10709804 30 m 0.53 mm 1 μm Each
12472840 30 m 0.53 mm 2 μm Each
10620152 50 m 0.25 mm 0.25 μm Each
10506161 50 m 0.32 mm 0.5 μm Each
10206371 50 m 0.32 mm 0.25 μm Each
10737472 60 m 0.25 mm 0.25 μm Each
10670912 60 m 0.32 mm 0.5 μm Each
10062971 60 m 0.32 mm 0.25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10439551 Supplier Macherey-Nagel™ Supplier No. 726296.25
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ WAX
USP Type G16
For Use With (Application) Aqueous Solutions Analysis, Aqueous Solutions
Temperature Range 240°C to 250°C
Film Thickness 0.5 μm
Length (Metric) 25 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.