Macherey Nagel™ Optima™ FFAP GC Capillary Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 726180.10

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10345642

Quantity Price
1 £ 360.0 / Each
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.1mm
Packing Material Optima® FFAP
Film Thickness 0.1μm
Stationary Phase Optima® FFAP
Technique GC
Quantity 1Each
Product Type GC Capillary Column
Length (Metric) 10m
Diameter 0.4mm
For Use With (Application) Recommended for Fatty Acid Methyl Esters (FAMEs), Free Carboxylic Acids
Temperature Range 240 to 250°C
USP Type USP G1/G2/G38