missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ FFAP GC Capillary Column

Product Code. 10437862 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10437862 30 m 0.53 mm 0.5 μm Each
10345642 10 m 0.1 mm 0.1 μm Each
10398251 25 m 0.25 mm 0.25 μm Each
10388061 25 m 0.32 mm 0.5 μm Each
10385732 25 m 0.53 mm 0.5 μm Each
10052941 30 m 0.25 mm 0.25 μm Each
10276701 25 m 0.32 mm 0.25 μm Each
10430702 30 m 0.32 mm 0.25 μm Each
10716322 30 m 0.32 mm 0.5 μm Each
10609771 50 m 0.25 mm 0.25 μm Each
10358161 50 m 0.32 mm 0.5 μm Each
10706322 50 m 0.32 mm 0.25 μm Each
10358351 60 m 0.25 mm 0.25 μm Each
10470892 60 m 0.32 mm 0.25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10437862 Supplier Macherey-Nagel™ Supplier No. 726345.30
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.8 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.53 mm
Stationary Phase Optima™ FFAP
USP Type G1, G2, G38
For Use With (Application) Gas Chromatography (GC), Free Carboxylic Acids
Temperature Range 240°C to 250°C
Film Thickness 0.5 μm
Length (Metric) 30 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.