missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ d-6 GC Capillary Column
Brand: Macherey-Nagel™ 726490.10
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.1 mm | |
0.4 mm | |
Optima™ d-6 | |
0.1 μm | |
1 Each |
GC Capillary Column | |
Ideal for MSD and PND Detectors | |
Gas Chromatography (GC) | |
10 m |