missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ d-6 GC Capillary Column

Product Code. 10358301 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.2 μm
0.25 μm
0.35 μm
1 μm
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10358301 50 m 0.2 mm 0.2 μm Each
10216371 10 m 0.1 mm 0.1 μm Each
10368301 30 m 0.25 mm 0.25 μm Each
10600152 30 m 0.53 mm 1 μm Each
10698991 25 m 0.2 mm 0.2 μm Each
10194981 30 m 0.32 mm 0.25 μm Each
10699951 30 m 0.32 mm 0.35 μm Each
10690142 30 m 0.32 mm 1 μm Each
10256941 60 m 0.25 mm 0.25 μm Each
10689951 60 m 0.32 mm 0.25 μm Each
10256271 60 m 0.32 mm 0.35 μm Each
10040462 60 m 0.32 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10358301 Supplier Macherey-Nagel™ Supplier No. 726465.50

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.4 mm
For Use With (Equipment) Ideal for MSD and PND Detectors
Type GC Capillary Column
Diameter (Metric) Inner 0.2 mm
Stationary Phase Optima™ d-6
For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.2 μm
Length (Metric) 50 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.