missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ OPTIMA™ δ-3 Capillary Columns for GC

Product Code. 10357971 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.2 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
Unit Size:
Each
Pack of 30
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10357971 30 m 0.25 mm 0.25 μm Each
10536691 10 m 0.1 mm 0.1 μm Each
10276561 25 m 0.2 mm 0.2 μm Each
10388111 30 m 0.25 mm 0.5 μm Each
10576341 30 m 0.32 mm 0.25 μm Each
10155131 50 m 0.2 mm 0.2 μm Each
10032861 60 m 0.25 mm 0.25 μm Each
10104611 30 m 0.32 mm 1 μm Each
10276801 30 m 0.53 mm 1 μm Each
10586341 30 m 0.32 mm 0.35 μm Pack of 30
10410132 60 m 0.32 mm 0.25 μm Each
10266801 60 m 0.32 mm 0.35 μm Each
10012911 60 m 0.32 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10357971 Supplier Macherey-Nagel™ Supplier No. 726420.30
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for MSD and PND detectors. Macherey-Nagel™ OPTIMA™ δ-3 Capillary Columns for GC are polysiloxane phase columns with autoselective polarity. The analytes determine the polarity of the phase. Available in a range of diameters, lengths and film thicknesses.

Polysiloxane phase with autoselective polarity is ideal for MSD and PND detectors in gas chromatography.

  • Medium polar phase without CN groups is unique from Macherey-Nagel—No similar phases
  • Analytes determine the polarity of the phase, somewhere between the nonpolar OPTIMA™ 5 to the midpolar OPTIMA™ 1701
  • Each column is individually tested and supplied with test certificate
  • Maximum temperatures:
    • For columns with 0.1–0.32mm ID: 340°C for isothermal operations, 360°C for short isotherms in a temperature program
    • For columns with 0.53mm ID: 320°C for isothermal operations, 340°C for short isotherms in a temperature program

Specifications

Diameter (Metric) 0.4 mm
For Use With (Equipment) Ideal for MSD and PND Detectors
Type GC Capillary Column
Diameter (Metric) Inner 0.25 mm
Stationary Phase Optima™ d-3
USP Type G49
For Use With (Application) Gas Chromatography (GC)
Temperature Range 340°C to 360°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Quantity 1 Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.